Helping all your operations run smoothly. Register today. Register
1 (855) 347-2839
CHAT SUPPORT
Skip to content Skip to navigation menu

American Polywater

Type NN Cable Pulling Lubricant, 1 gal

MFR #: NN-128
SKU: 94041151
UPC: 02786802310

Type NN is a high-performance, specification-grade, cable pulling lubricant that demonstrates superior performance in two areas: Friction reduction on HDPE (polyethylene conduits) and PVC materials.

View More

Type NN is the industry preferred cable pulling lubricant for the longest pulls of heavy transmission cable and pulling cables in a wet environment. It is suitable for use with factory lubricated ducts. It continues to lubricate under high sidewall pressure forces in conduit bends. Type NN is slow drying and leaves a thin, slippery film that retains its slip for months after installations. While it can be applied by hand, it is best to pour or pump the lubricant into the duct during cable pulls.

  • Heavy Pulls - Preferred lubricant for underground transmission cable installation
  • Water-Resistant - Does not wash off. Reduces tension even when pulling through water
  • Very Low Friction - Consistently low friction and tension when pulling through HDPE and PVC pipe

Product Details

ECCN EAR99
Country of Origin US - United States
UPC 02786802310
UNSPSC 15121520
Application Transmission Cable, Pulling Through Water, HDPE Conduit Systems
Type Type NN Cable Pulling Lubricant

Something incorrect? Let us know

CANCEL

American Polywater

Type NN Cable Pulling Lubricant, 1 gal

MFR #: NN-128
SKU: 94041151
UPC: 02786802310

Type NN is a high-performance, specification-grade, cable pulling lubricant that demonstrates superior performance in two areas: Friction reduction on HDPE (polyethylene conduits) and PVC materials.

View More

Type NN is the industry preferred cable pulling lubricant for the longest pulls of heavy transmission cable and pulling cables in a wet environment. It is suitable for use with factory lubricated ducts. It continues to lubricate under high sidewall pressure forces in conduit bends. Type NN is slow drying and leaves a thin, slippery film that retains its slip for months after installations. While it can be applied by hand, it is best to pour or pump the lubricant into the duct during cable pulls.

  • Heavy Pulls - Preferred lubricant for underground transmission cable installation
  • Water-Resistant - Does not wash off. Reduces tension even when pulling through water
  • Very Low Friction - Consistently low friction and tension when pulling through HDPE and PVC pipe

   Product Details

ECCN EAR99
Country of Origin US - United States
UPC 02786802310
UNSPSC 15121520
Application Transmission Cable, Pulling Through Water, HDPE Conduit Systems
Type Type NN Cable Pulling Lubricant

Something incorrect? Let us know

CANCEL