American Polywater
Type FO™, Contact Cleaner, Fiber Optic, Flammable, 8 fl. oz.
MFR #: FO-8LF
SKU: 25523816
UPC: 02786805403
Type FO™ Fiber Optic Cleaner 8 fl. oz. is great for cleaning glass fiber end faces for better light transmission performance. Type FO removes dust, oil, and other contaminants, and leaves no residue.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 02786805403 |
UNSPSC | 47131805 |
Brand | Type FO |
Application | Cleaning Ferrules, Bulkheads, End-Faces |
Type | Contact Cleaner |
Flammable | Flammable |
Sign In or provide a ZIP code
to view pricing.
American Polywater
Type FO™, Contact Cleaner, Fiber Optic, Flammable, 8 fl. oz.
MFR #: FO-8LF
SKU: 25523816
UPC: 02786805403
Sign In or provide a ZIP code
to view pricing.
Type FO™ Fiber Optic Cleaner 8 fl. oz. is great for cleaning glass fiber end faces for better light transmission performance. Type FO removes dust, oil, and other contaminants, and leaves no residue.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 02786805403 |
UNSPSC | 47131805 |
Brand | Type FO |
Application | Cleaning Ferrules, Bulkheads, End-Faces |
Type | Contact Cleaner |
Flammable | Flammable |
Sign In or provide a
ZIP code to view pricing.