
Type FHG Pressure Switch, Fixed Differential, Low HP, NEMA 1, 1/4 in. NPT External Connection, Off at 175 psi
×

Telemecanique Sensors
Type FHG Pressure Switch, Fixed Differential, Low HP, NEMA 1, 1/4 in. NPT External Connection, Off at 175 psi
MFR #: 9013FHG49J59X
SKU: 94025040
UPC: 78590105118
Fixed differential type FHG NEMA 1 pressure switch with off at 175 psi and 1/4 in. NPT external connection. Switch also includes a two-way pressure release valve.
View More
keyboard_arrow_down
keyboard_arrow_up
- 2-Pole
- Adjustable Cut-Out Range Increasing Pressure: 100-200 psig
- Approximate Differential Fixed: 40 psig
- Contacts Open on Pressure Rise
- Diaphragm Actuated
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 78590105118 |
UNSPSC | 39122210 |
Sign In or provide a ZIP code
to view pricing.
Telemecanique Sensors
Type FHG Pressure Switch, Fixed Differential, Low HP, NEMA 1, 1/4 in. NPT External Connection, Off at 175 psi
MFR #: 9013FHG49J59X
SKU: 94025040
UPC: 78590105118
Sign In or provide a ZIP code
to view pricing.
Fixed differential type FHG NEMA 1 pressure switch with off at 175 psi and 1/4 in. NPT external connection. Switch also includes a two-way pressure release valve.
View More
keyboard_arrow_down
keyboard_arrow_up
- 2-Pole
- Adjustable Cut-Out Range Increasing Pressure: 100-200 psig
- Approximate Differential Fixed: 40 psig
- Contacts Open on Pressure Rise
- Diaphragm Actuated
Need Help Selecting A Product?
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 78590105118 |
UNSPSC | 39122210 |
Sign In or provide a
ZIP code to view pricing.