TPI Corporation
TW Series Remote Rain-Tight Thermostat, Stainless Steel, SPDT, 1-Pole, 120/250/277V ac, 22A, NEMA 4X, 3 H x 5 W x 5 D in.
MFR #: TW155A
SKU: 22040085
UPC: 68633450324
The TPI Remote Rain-Tight Thermostat is a weather-resistant device that senses and adjusts the area temperature to the desired coolness or hotness.
View More
keyboard_arrow_down
keyboard_arrow_up
This TPI rain-tight thermostat features an SPDT switch and a coil capillary temperature sensor that works well with a small temperature range. It is constructed of a durable NEMA 4X enclosure with stainless steel hardware that is great to use in tough environments.
Standards
cETLus Listed
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 68633450324 |
UNSPSC | 41112209 |
Series | TW Series |
Sign In or provide a ZIP code
to view pricing.
TPI Corporation
TW Series Remote Rain-Tight Thermostat, Stainless Steel, SPDT, 1-Pole, 120/250/277V ac, 22A, NEMA 4X, 3 H x 5 W x 5 D in.
MFR #: TW155A
SKU: 22040085
UPC: 68633450324
Sign In or provide a ZIP code
to view pricing.
The TPI Remote Rain-Tight Thermostat is a weather-resistant device that senses and adjusts the area temperature to the desired coolness or hotness.
View More
keyboard_arrow_down
keyboard_arrow_up
This TPI rain-tight thermostat features an SPDT switch and a coil capillary temperature sensor that works well with a small temperature range. It is constructed of a durable NEMA 4X enclosure with stainless steel hardware that is great to use in tough environments.
Standards
cETLus Listed
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 68633450324 |
UNSPSC | 41112209 |
Series | TW Series |
Sign In or provide a
ZIP code to view pricing.