Hubbell Killark
Tumbler Switch, Gray, 1NO/1NC, 120/277 Vac
MFR #: XNS-1C
SKU: 88152100
UPC: 78393691334
Tumbler Switch, 1 Pole, Aluminum Material, Front Lever Rotary Operated Switch Assemblies, gray, 1NO/1NC
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UPC | 78393691334 |
UNSPSC | 39122216 |
Use With | Breaking or Changing Connections in an Electric Circuit are Required, Indoor Use, Where Making |
Color | Gray |
Contact Operation | 1NO/1NC |
Color Family | Gray |
Sign In or provide a ZIP code
to view pricing.
Hubbell Killark
Tumbler Switch, Gray, 1NO/1NC, 120/277 Vac
MFR #: XNS-1C
SKU: 88152100
UPC: 78393691334
Sign In or provide a ZIP code
to view pricing.
Tumbler Switch, 1 Pole, Aluminum Material, Front Lever Rotary Operated Switch Assemblies, gray, 1NO/1NC
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UPC | 78393691334 |
UNSPSC | 39122216 |
Use With | Breaking or Changing Connections in an Electric Circuit are Required, Indoor Use, Where Making |
Color | Gray |
Contact Operation | 1NO/1NC |
Color Family | Gray |
Sign In or provide a
ZIP code to view pricing.