Hubbell Killark
Tumbler Switch Cover with Device, Gray, 2NO/2NC, 120/277 Vac
MFR #: FXS-2C
SKU: 88150283
UPC: 78393619476
Tumbler Switch Cover with Device, 2 Pole, Eliminates External Sealing Requirement, Lever Type Actuator, NEMA 3 Weatherproof
View More
keyboard_arrow_down
keyboard_arrow_up
2 Pole, Eliminates External Sealing Requirement, Lever Type Actuator, NEMA 3 Weatherproof
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 78393619476 |
UNSPSC | 39122211 |
Use With | Indoor and Outdoor Use |
Color | Gray |
Contact Operation | 2NO/2NC |
Color Family | Gray |
Sign In or provide a ZIP code
to view pricing.
Hubbell Killark
Tumbler Switch Cover with Device, Gray, 2NO/2NC, 120/277 Vac
MFR #: FXS-2C
SKU: 88150283
UPC: 78393619476
Sign In or provide a ZIP code
to view pricing.
Tumbler Switch Cover with Device, 2 Pole, Eliminates External Sealing Requirement, Lever Type Actuator, NEMA 3 Weatherproof
View More
keyboard_arrow_down
keyboard_arrow_up
2 Pole, Eliminates External Sealing Requirement, Lever Type Actuator, NEMA 3 Weatherproof
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 78393619476 |
UNSPSC | 39122211 |
Use With | Indoor and Outdoor Use |
Color | Gray |
Contact Operation | 2NO/2NC |
Color Family | Gray |
Sign In or provide a
ZIP code to view pricing.