
Tumbler Switch, 20 A, 120/277 V ac, 1-Pole
×
Hubbell Killark
Tumbler Switch, 20 A, 120/277 V ac, 1-Pole
MFR #: FXS-51C
SKU: 93175316
UPC: 78393619558
Tumbler Switch, 20 A, 120/277 V ac, 1-Pole
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 78393619558 |
UNSPSC | 39122211 |
Amperage Rating | 20A |
No. of Poles | 1 |
Sign In or provide a ZIP code
to view pricing.
Hubbell Killark
Tumbler Switch, 20 A, 120/277 V ac, 1-Pole
MFR #: FXS-51C
SKU: 93175316
UPC: 78393619558

Tumbler Switch, 20 A, 120/277 V ac, 1-Pole
×
Sign In or provide a ZIP code
to view pricing.
Tumbler Switch, 20 A, 120/277 V ac, 1-Pole
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 78393619558 |
UNSPSC | 39122211 |
Amperage Rating | 20A |
No. of Poles | 1 |
Sign In or provide a
ZIP code to view pricing.