Service Wire
Tray Cable, Copper, RHW-2, 4/0 AWG, 19-Conductor, 2000V
View More
Standards
UL 1277
NFPA79 Flexible Motor Supply Cable
ICEA S-95-658/NEMA WC-70
Exposed Runs Rated (TC-ER)
Flame Rated: IEEE 383 (70,000 BTU), IEEE 1202/CSA FT-4, ICEA T-29-520 (210,000 BTU) (1/0 AWG and larger), Two-hour Firewall
Temperature Rated at 90°C Wet/Dry
Sunlight-Resistant, Gasoline and Oil-Resistant II Jacket
Direct Burial
Color Code: Black and Numbered
RoHS Compliant
Product Details
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 26121500 |
Type | RHW-2 |
Conductor Size | 4/0 AWG |
Conductor Material | Copper |
No. of Conductors | 19 |
Shielded | Covered with 5-mil Helical Copper Tape |
Sign In or provide a ZIP code
to view pricing.
Service Wire
Tray Cable, Copper, RHW-2, 4/0 AWG, 19-Conductor, 2000V
Sign In or provide a ZIP code
to view pricing.
View More
Standards
UL 1277
NFPA79 Flexible Motor Supply Cable
ICEA S-95-658/NEMA WC-70
Exposed Runs Rated (TC-ER)
Flame Rated: IEEE 383 (70,000 BTU), IEEE 1202/CSA FT-4, ICEA T-29-520 (210,000 BTU) (1/0 AWG and larger), Two-hour Firewall
Temperature Rated at 90°C Wet/Dry
Sunlight-Resistant, Gasoline and Oil-Resistant II Jacket
Direct Burial
Color Code: Black and Numbered
RoHS Compliant
Product Details
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 26121500 |
Type | RHW-2 |
Conductor Size | 4/0 AWG |
Conductor Material | Copper |
No. of Conductors | 19 |
Shielded | Covered with 5-mil Helical Copper Tape |
Sign In or provide a
ZIP code to view pricing.