Jameson
Traceable Rodder 5/16 in. x 400 ft.
MFR #: 12-516-400
SKU: 25210054
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Jameson 12-516-400 Duct Hunter Traceable Electrical Fish Tape Duct Rodder with 400 Feet of 5/16-inch Fiberglass Rod
View More
keyboard_arrow_down
keyboard_arrow_up
The Duct Hunter is a traceable duct rodder that offers a non-invasive solution for locating and mapping underground ducts and pipes. Save time by eliminating digging and trenching. This detectable fiberglass rod incorporates an 18 AWG copper trace wire that can be located at depths up to 10 feet. When used with a signal transmitter to energize the wire, an electromagnetic signal is then detected via hand-held receiver to trace the entire line. The Duct Hunter is equipped with a male end ferrule and comes standard with a pulling eye and accessory kit.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | US - United States |
---|---|
Brand | Duct Hunter |
Material | Fiberglass |
Type | Traceable Conduit Rodder |
Use With | Conduit |
Color | Red |
Restrictions & Compliance | WARNING: Cancer and reproductive harm |
Conduit Size | 2 to 4 in. |
End Type | Roller Guide |
Kit Includes | Roller guide, pulling eye, end ferrule, splice ferrule, emery cloth, adhesive, heat shrink tubing |
Outer Diameter | 5/16 in. |
Tensile Strength (Pound) | 400 lb. |
Color Family | Red |
Length | 400 ft. |
Sign In or provide a ZIP code
to view pricing.
Jameson
Traceable Rodder 5/16 in. x 400 ft.
MFR #: 12-516-400
SKU: 25210054
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Jameson 12-516-400 Duct Hunter Traceable Electrical Fish Tape Duct Rodder with 400 Feet of 5/16-inch Fiberglass Rod
View More
keyboard_arrow_down
keyboard_arrow_up
The Duct Hunter is a traceable duct rodder that offers a non-invasive solution for locating and mapping underground ducts and pipes. Save time by eliminating digging and trenching. This detectable fiberglass rod incorporates an 18 AWG copper trace wire that can be located at depths up to 10 feet. When used with a signal transmitter to energize the wire, an electromagnetic signal is then detected via hand-held receiver to trace the entire line. The Duct Hunter is equipped with a male end ferrule and comes standard with a pulling eye and accessory kit.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | US - United States |
---|---|
Brand | Duct Hunter |
Material | Fiberglass |
Type | Traceable Conduit Rodder |
Use With | Conduit |
Color | Red |
Restrictions & Compliance | WARNING: Cancer and reproductive harm |
Conduit Size | 2 to 4 in. |
End Type | Roller Guide |
Kit Includes | Roller guide, pulling eye, end ferrule, splice ferrule, emery cloth, adhesive, heat shrink tubing |
Outer Diameter | 5/16 in. |
Tensile Strength (Pound) | 400 lb. |
Color Family | Red |
Length | 400 ft. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.