Helping all your operations run smoothly. Register today. Register
1 (855) 347-2839
CHAT SUPPORT
Skip to content Skip to navigation menu

Jonard Tools

Torque Wrench, Full, 7/16, 30 in./lb.

MFR #: TWAF-71630
SKU: 25211684
UPC: 81149001064

Torque wrench with full angled head for 7/16 inches connectors and configured for 30 in./lb.

View More

Designed for 7/16" F Connectors, this full-size open head torque wrench provides a perfectly calibrated amount of torque to prevent damage from over-tightening or signal loss from under-tightening. This torque wrench features the following: Provides a snug fit when used on 7/16" F Connectors Ergonomically designed with an angled head and cushion grip for maximum leverage and comfort Calibrated to 30 in-lb. (3.39 N-m) to consistently meet most manufacturers' recommended torque requirements for their F Connectors Audible click lets you know when the connector is fully torqued to 30 in-lb. Made of High Carbon Steel with a Black Oxide finish for maximum durability Lifetime Warranty

Product Details

ECCN EAR99
Country of Origin CN - China
UPC 81149001064
UNSPSC 27111500
Material High Carbon Alloy Steel
Jaw Capacity Size:7/16" (11.11 mm)
Length 6.25 in.
Height 0.77 in.

Something incorrect? Let us know

CANCEL

Jonard Tools

Torque Wrench, Full, 7/16, 30 in./lb.

MFR #: TWAF-71630
SKU: 25211684
UPC: 81149001064

Torque wrench with full angled head for 7/16 inches connectors and configured for 30 in./lb.

View More

Designed for 7/16" F Connectors, this full-size open head torque wrench provides a perfectly calibrated amount of torque to prevent damage from over-tightening or signal loss from under-tightening. This torque wrench features the following: Provides a snug fit when used on 7/16" F Connectors Ergonomically designed with an angled head and cushion grip for maximum leverage and comfort Calibrated to 30 in-lb. (3.39 N-m) to consistently meet most manufacturers' recommended torque requirements for their F Connectors Audible click lets you know when the connector is fully torqued to 30 in-lb. Made of High Carbon Steel with a Black Oxide finish for maximum durability Lifetime Warranty

   Product Details

ECCN EAR99
Country of Origin CN - China
UPC 81149001064
UNSPSC 27111500
Material High Carbon Alloy Steel
Jaw Capacity Size:7/16" (11.11 mm)
Length 6.25 in.
Height 0.77 in.

Something incorrect? Let us know

CANCEL