Hubbell Killark
Threaded, Sealing Fitting, Hazardous Area Specialty Conduit Fitting, Powder Epoxy Paint, Aluminum, Horizontal, Vertical, 1 in.
MFR #: ENY-3
SKU: 88149977
UPC: 78393611112
SEALING FITTINGS
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78393611112 |
UNSPSC | 39131708 |
Finish | Powder Epoxy Paint |
Standard | CSA Certified File LR11716, UL File E10514 |
Application | Conduit Systems |
Connection Type | Threaded |
Material | Aluminum |
Mounting Type | Horizontal, Vertical |
Type | Sealing Fitting |
Use With | Conduit |
Color | Gray |
Color Family | Gray |
Length | 5 in. |
Sign In or provide a ZIP code
to view pricing.
Hubbell Killark
Threaded, Sealing Fitting, Hazardous Area Specialty Conduit Fitting, Powder Epoxy Paint, Aluminum, Horizontal, Vertical, 1 in.
MFR #: ENY-3
SKU: 88149977
UPC: 78393611112
Sign In or provide a ZIP code
to view pricing.
SEALING FITTINGS
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78393611112 |
UNSPSC | 39131708 |
Finish | Powder Epoxy Paint |
Standard | CSA Certified File LR11716, UL File E10514 |
Application | Conduit Systems |
Connection Type | Threaded |
Material | Aluminum |
Mounting Type | Horizontal, Vertical |
Type | Sealing Fitting |
Use With | Conduit |
Color | Gray |
Color Family | Gray |
Length | 5 in. |
Sign In or provide a
ZIP code to view pricing.