Newton Instrument
Threaded Rod, 5/8-11 Thread, 6 in L
MFR #: 0030220110
SKU: 88186653
Grade B7 threaded rod. 5/8-11 thread, 6 long. Zinc and gold chromate finish
View More
keyboard_arrow_down
keyboard_arrow_up
Finish is Zinc Plated and Gold Chromate;Hardware is Grade B7 or Equivalent Strength
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 31161618 |
Material | Zinc |
Length | 6 in. |
Sign In or provide a ZIP code
to view pricing.
Newton Instrument
Threaded Rod, 5/8-11 Thread, 6 in L
MFR #: 0030220110
SKU: 88186653
Sign In or provide a ZIP code
to view pricing.
Grade B7 threaded rod. 5/8-11 thread, 6 long. Zinc and gold chromate finish
View More
keyboard_arrow_down
keyboard_arrow_up
Finish is Zinc Plated and Gold Chromate;Hardware is Grade B7 or Equivalent Strength
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 31161618 |
Material | Zinc |
Length | 6 in. |
Sign In or provide a
ZIP code to view pricing.