Hubbell Killark
Threaded, Outlet Body with Cover, Hazardous Area Specialty Conduit Fitting, Powder Epoxy Paint, Aluminum, 3/4 in.
MFR #: GRSS-2
SKU: 88150544
UPC: 78393623013
OUTLET BODIES
View More
keyboard_arrow_down
keyboard_arrow_up
Internal hubs;Blank cover included (Cat. No. GRRBC);Compact design and multiple hub configurations;Furnished with internal ground screw;Cast-in brackets on cover for use with breaker-bar tools;Finished with 7 internal hubs
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CA - Canada |
UPC | 78393623013 |
UNSPSC | 39121314 |
Finish | Powder Epoxy Paint |
Standard | CSA Certified File LR11716, UL File E10514 |
Application | Conduit Systems |
Connection Type | Threaded |
Material | Aluminum |
Type | Outlet Body with Cover |
Use With | Breaker-Bar Tools |
Color | Gray |
Color Family | Gray |
Length | 7.875 in. |
Sign In or provide a ZIP code
to view pricing.
Hubbell Killark
Threaded, Outlet Body with Cover, Hazardous Area Specialty Conduit Fitting, Powder Epoxy Paint, Aluminum, 3/4 in.
MFR #: GRSS-2
SKU: 88150544
UPC: 78393623013
Sign In or provide a ZIP code
to view pricing.
OUTLET BODIES
View More
keyboard_arrow_down
keyboard_arrow_up
Internal hubs;Blank cover included (Cat. No. GRRBC);Compact design and multiple hub configurations;Furnished with internal ground screw;Cast-in brackets on cover for use with breaker-bar tools;Finished with 7 internal hubs
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CA - Canada |
UPC | 78393623013 |
UNSPSC | 39121314 |
Finish | Powder Epoxy Paint |
Standard | CSA Certified File LR11716, UL File E10514 |
Application | Conduit Systems |
Connection Type | Threaded |
Material | Aluminum |
Type | Outlet Body with Cover |
Use With | Breaker-Bar Tools |
Color | Gray |
Color Family | Gray |
Length | 7.875 in. |
Sign In or provide a
ZIP code to view pricing.