Cantex
Threaded, Female Adapter, PVC Conduit Fitting, PVC, 3/4 in.
MFR #: 5140044
SKU: 90093033
UPC: 08870000005
3/4 in. Schedule 40 Female Adapter
View More
keyboard_arrow_down
keyboard_arrow_up
For use with Schedule 40 and Schedule 80 conduit; Two female ends with the same diameter; Material is rigid PVC for easy installation; Meets NEMA TC-3 Standards; UL and CSA listed; Made in USA
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 08870000005 |
UNSPSC | 39131708 |
Standard | NEMA TC-3, UL and CSA Listed |
Connection Type | Threaded |
Material | PVC |
Type | Female Adapter |
Use With | Schedule 40 and 80 Conduit |
Sign In or provide a ZIP code
to view pricing.
Cantex
Threaded, Female Adapter, PVC Conduit Fitting, PVC, 3/4 in.
MFR #: 5140044
SKU: 90093033
UPC: 08870000005
Sign In or provide a ZIP code
to view pricing.
3/4 in. Schedule 40 Female Adapter
View More
keyboard_arrow_down
keyboard_arrow_up
For use with Schedule 40 and Schedule 80 conduit; Two female ends with the same diameter; Material is rigid PVC for easy installation; Meets NEMA TC-3 Standards; UL and CSA listed; Made in USA
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 08870000005 |
UNSPSC | 39131708 |
Standard | NEMA TC-3, UL and CSA Listed |
Connection Type | Threaded |
Material | PVC |
Type | Female Adapter |
Use With | Schedule 40 and 80 Conduit |
Sign In or provide a
ZIP code to view pricing.