Hubbell Killark
Threaded, Capped Elbow, Hazardous Area Specialty Conduit Fitting, Powder Epoxy Paint, Aluminum, 3/4 in.
MFR #: Y-2
SKU: 88152212
UPC: 78393697002
ELBOWS
View More
keyboard_arrow_down
keyboard_arrow_up
Threaded for rigid conduit or IMC;Smooth integral bushings to prevent damage to wires
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | IN - India |
UPC | 78393697002 |
UNSPSC | 39121331 |
Finish | Powder Epoxy Paint |
Standard | CSA Certified File LR11716, FM Approved File 25215, UL File E10514 |
Application | Conduit Systems |
Connection Type | Threaded |
Material | Aluminum |
Type | Capped Elbow |
Use With | Conduit |
Color | Gray |
Color Family | Gray |
Length | 4 in. |
Sign In or provide a ZIP code
to view pricing.
Hubbell Killark
Threaded, Capped Elbow, Hazardous Area Specialty Conduit Fitting, Powder Epoxy Paint, Aluminum, 3/4 in.
MFR #: Y-2
SKU: 88152212
UPC: 78393697002
Sign In or provide a ZIP code
to view pricing.
ELBOWS
View More
keyboard_arrow_down
keyboard_arrow_up
Threaded for rigid conduit or IMC;Smooth integral bushings to prevent damage to wires
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | IN - India |
UPC | 78393697002 |
UNSPSC | 39121331 |
Finish | Powder Epoxy Paint |
Standard | CSA Certified File LR11716, FM Approved File 25215, UL File E10514 |
Application | Conduit Systems |
Connection Type | Threaded |
Material | Aluminum |
Type | Capped Elbow |
Use With | Conduit |
Color | Gray |
Color Family | Gray |
Length | 4 in. |
Sign In or provide a
ZIP code to view pricing.