Maclean Power Systems
Thimble Eye® Bolt, 6 in. Thread, Square Head, 3/4 Dia. x 12 in. L
MFR #: J8162
SKU: 25061123
UPC: 66271123245
View More
keyboard_arrow_down
keyboard_arrow_up
- Thimbleye® bolts eliminate the need for thimbles, shackles, links, and guy hooks
- The broad radius of the eye provides an excellent attachment point to a dead-end or guy messenger wire, guy strand, or formed wire grips
- Forged in two styles: Straight and at 45° angle
- Constructed of high-quality steel, hot-dip galvanized
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 66271123245 |
UNSPSC | 31161627 |
Brand | Thimbleye |
Material | Steel |
Strand Size | 6 in. |
Length | 12 in. |
Diameter | 3/4 in. |
Sign In or provide a ZIP code
to view pricing.
Maclean Power Systems
Thimble Eye® Bolt, 6 in. Thread, Square Head, 3/4 Dia. x 12 in. L
MFR #: J8162
SKU: 25061123
UPC: 66271123245
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
- Thimbleye® bolts eliminate the need for thimbles, shackles, links, and guy hooks
- The broad radius of the eye provides an excellent attachment point to a dead-end or guy messenger wire, guy strand, or formed wire grips
- Forged in two styles: Straight and at 45° angle
- Constructed of high-quality steel, hot-dip galvanized
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 66271123245 |
UNSPSC | 31161627 |
Brand | Thimbleye |
Material | Steel |
Strand Size | 6 in. |
Length | 12 in. |
Diameter | 3/4 in. |
Sign In or provide a
ZIP code to view pricing.