
Telephone Handset Cord, PVC/Polypropylene, Flat Reverse Wired, 4-Position, 4-Conductor, Charcoal Gray, 25 ft. L
×
NSI-Lynn Electronics
Telephone Handset Cord, PVC/Polypropylene, Flat Reverse Wired, 4-Position, 4-Conductor, Charcoal Gray, 25 ft. L
MFR #: L-H4DU-25-CG
SKU: 25439225
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UNSPSC | 43191605 |
Material | PVC |
Type | Handset Cord |
Color | Charcoal Gray |
Cord Length | 25 ft. |
No. of Conductors | 4 |
Wiring Configuration | Flat Reverse Wired |
Color Family | Gray |
Length | 25 ft. |
Sign In or provide a ZIP code
to view pricing.
NSI-Lynn Electronics
Telephone Handset Cord, PVC/Polypropylene, Flat Reverse Wired, 4-Position, 4-Conductor, Charcoal Gray, 25 ft. L
MFR #: L-H4DU-25-CG
SKU: 25439225

Telephone Handset Cord, PVC/Polypropylene, Flat Reverse Wired, 4-Position, 4-Conductor, Charcoal Gray, 25 ft. L
×
Sign In or provide a ZIP code
to view pricing.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UNSPSC | 43191605 |
Material | PVC |
Type | Handset Cord |
Color | Charcoal Gray |
Cord Length | 25 ft. |
No. of Conductors | 4 |
Wiring Configuration | Flat Reverse Wired |
Color Family | Gray |
Length | 25 ft. |
Sign In or provide a
ZIP code to view pricing.