Shuster
Taper-Lock Bushing, 3020 x 1-5/16 in., Keyway - 5/16 x 5/32 in.
MFR #: SHUSTER 3020 1-5/16
SKU: 26542629
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
3020 X 1-5/16 in., Keyway - 5/16 x 5/32 in., Maximum Outisde Diameter - 4.25 in., Shuster, Taper-Lock Bushing
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes set screws.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | 3020 Series |
Alternate Manufacturer Part No. | 06335073 |
Material | Steel |
Outer Diameter | 4.250 in. |
Bolt Circle Diameter | 4 in. |
Bore Diameter | 1.312 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | 3020 |
Bushing Type | Taper Bushing |
Keyway Size | 5/16 x 5/32 in. |
Sign In or provide a ZIP code
to view pricing.
Shuster
Taper-Lock Bushing, 3020 x 1-5/16 in., Keyway - 5/16 x 5/32 in.
MFR #: SHUSTER 3020 1-5/16
SKU: 26542629
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
3020 X 1-5/16 in., Keyway - 5/16 x 5/32 in., Maximum Outisde Diameter - 4.25 in., Shuster, Taper-Lock Bushing
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes set screws.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | 3020 Series |
Alternate Manufacturer Part No. | 06335073 |
Material | Steel |
Outer Diameter | 4.250 in. |
Bolt Circle Diameter | 4 in. |
Bore Diameter | 1.312 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | 3020 |
Bushing Type | Taper Bushing |
Keyway Size | 5/16 x 5/32 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.