Shuster
Taper-Lock Bushing, 2517 x 11/16 in., Keyway - 3/16 x 3/32 in.
MFR #: SHUSTER 2517 11/16
SKU: 26543484
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
2517 X 11/16 in., Keyway - 3/16 x 3/32 in., Maximum Outisde Diameter - 3.375 in., Shuster, Taper-Lock Bushing
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes set screws.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | 2517 Series |
Alternate Manufacturer Part No. | 06335032 |
Material | Steel |
Outer Diameter | 3.375 in. |
Bolt Circle Diameter | 3.250 in. |
Bore Diameter | 0.687 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | 2517 |
Bushing Type | Taper Bushing |
Keyway Size | 3/16 x 3/32 in. |
Sign In or provide a ZIP code
to view pricing.
Shuster
Taper-Lock Bushing, 2517 x 11/16 in., Keyway - 3/16 x 3/32 in.
MFR #: SHUSTER 2517 11/16
SKU: 26543484
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
2517 X 11/16 in., Keyway - 3/16 x 3/32 in., Maximum Outisde Diameter - 3.375 in., Shuster, Taper-Lock Bushing
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes set screws.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | 2517 Series |
Alternate Manufacturer Part No. | 06335032 |
Material | Steel |
Outer Diameter | 3.375 in. |
Bolt Circle Diameter | 3.250 in. |
Bore Diameter | 0.687 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | 2517 |
Bushing Type | Taper Bushing |
Keyway Size | 3/16 x 3/32 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.