Shuster
Taper-Lock Bushing, 2012 x 1-3/16 in., Keyway - 1/4 x 1/8 in.
MFR #: SHUSTER 2012 1-3/16
SKU: 26542614
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
2012 X 1-3/16 in., Keyway - 1/4 x 1/8 in., Maximum Outisde Diameter - 2.75 in., Shuster, Taper-Lock Bushing
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes set screws.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | 2012 Series |
Alternate Manufacturer Part No. | 06335014 |
Material | Steel |
Outer Diameter | 2.750 in. |
Bolt Circle Diameter | 2.625 in. |
Bore Diameter | 1.187 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | 2012 |
Bushing Type | Taper Bushing |
Keyway Size | 1/4 x 1/8 in. |
Sign In or provide a ZIP code
to view pricing.
Shuster
Taper-Lock Bushing, 2012 x 1-3/16 in., Keyway - 1/4 x 1/8 in.
MFR #: SHUSTER 2012 1-3/16
SKU: 26542614
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
2012 X 1-3/16 in., Keyway - 1/4 x 1/8 in., Maximum Outisde Diameter - 2.75 in., Shuster, Taper-Lock Bushing
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes set screws.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | 2012 Series |
Alternate Manufacturer Part No. | 06335014 |
Material | Steel |
Outer Diameter | 2.750 in. |
Bolt Circle Diameter | 2.625 in. |
Bore Diameter | 1.187 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | 2012 |
Bushing Type | Taper Bushing |
Keyway Size | 1/4 x 1/8 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.