Shuster
Taper-Lock Bushing, 1615 x 1 in., Keyway - 1/4 x 1/8 in.
MFR #: SHUSTER 1615 1
SKU: 26543680
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
1615 X 1 in., Keyway - 1/4 x 1/8 in., Maximum Outisde Diameter - 2.25 in., Shuster, Taper-Lock Bushing
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes set screws.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | 1615 Series |
Alternate Manufacturer Part No. | 06334987 |
Material | Steel |
Outer Diameter | 2.250 in. |
Bolt Circle Diameter | 2.125 in. |
Bore Diameter | 1 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | 1615 |
Bushing Type | Taper Bushing |
Keyway Size | 1/4 x 1/8 in. |
Sign In or provide a ZIP code
to view pricing.
Shuster
Taper-Lock Bushing, 1615 x 1 in., Keyway - 1/4 x 1/8 in.
MFR #: SHUSTER 1615 1
SKU: 26543680
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
1615 X 1 in., Keyway - 1/4 x 1/8 in., Maximum Outisde Diameter - 2.25 in., Shuster, Taper-Lock Bushing
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes set screws.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | 1615 Series |
Alternate Manufacturer Part No. | 06334987 |
Material | Steel |
Outer Diameter | 2.250 in. |
Bolt Circle Diameter | 2.125 in. |
Bore Diameter | 1 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | 1615 |
Bushing Type | Taper Bushing |
Keyway Size | 1/4 x 1/8 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.