Shuster
Taper-Lock Bushing, 1610 x 5/8 in., Keyway - 3/16 x 3/32 in.
MFR #: SHUSTER 1610 5/8
SKU: 26543677
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
1610 X 5/8 in., Keyway - 3/16 x 3/32 in., Maximum Outisde Diameter - 2.25 in., Shuster, Taper-Lock Bushing
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes set screws.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | 1610 Series |
Alternate Manufacturer Part No. | 06334984 |
Material | Steel |
Outer Diameter | 2.250 in. |
Bolt Circle Diameter | 2.125 in. |
Bore Diameter | 0.625 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | 1610 |
Bushing Type | Taper Bushing |
Keyway Size | 3/16 x 3/32 in. |
Sign In or provide a ZIP code
to view pricing.
Shuster
Taper-Lock Bushing, 1610 x 5/8 in., Keyway - 3/16 x 3/32 in.
MFR #: SHUSTER 1610 5/8
SKU: 26543677
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
1610 X 5/8 in., Keyway - 3/16 x 3/32 in., Maximum Outisde Diameter - 2.25 in., Shuster, Taper-Lock Bushing
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes set screws.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | 1610 Series |
Alternate Manufacturer Part No. | 06334984 |
Material | Steel |
Outer Diameter | 2.250 in. |
Bolt Circle Diameter | 2.125 in. |
Bore Diameter | 0.625 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | 1610 |
Bushing Type | Taper Bushing |
Keyway Size | 3/16 x 3/32 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.