Shuster
Taper-Lock Bushing, 1215 x 7/8 in., Keyway - 3/16 x 3/32 in.
MFR #: SHUSTER 1215 7/8
SKU: 26542845
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
1215 X 7/8 in., Keyway - 3/16 x 3/32 in., Maximum Outisde Diameter - 1.875 in., Shuster, Taper-Lock Bushing
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes set screws.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | 1215 Series |
Alternate Manufacturer Part No. | 06334951 |
Material | Steel |
Outer Diameter | 1.875 in. |
Bolt Circle Diameter | 1.750 in. |
Bore Diameter | 0.875 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | 1215 |
Bushing Type | Taper Bushing |
Keyway Size | 3/16 x 3/32 in. |
Sign In or provide a ZIP code
to view pricing.
Shuster
Taper-Lock Bushing, 1215 x 7/8 in., Keyway - 3/16 x 3/32 in.
MFR #: SHUSTER 1215 7/8
SKU: 26542845
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
1215 X 7/8 in., Keyway - 3/16 x 3/32 in., Maximum Outisde Diameter - 1.875 in., Shuster, Taper-Lock Bushing
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes set screws.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | 1215 Series |
Alternate Manufacturer Part No. | 06334951 |
Material | Steel |
Outer Diameter | 1.875 in. |
Bolt Circle Diameter | 1.750 in. |
Bore Diameter | 0.875 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | 1215 |
Bushing Type | Taper Bushing |
Keyway Size | 3/16 x 3/32 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.