RAB Lighting
T8 LED Single End, 3K/35K/4K/5K/65K, 2,218 lm, 120-277V, 48 in, 15W
MFR #: T8-15-48G-8CCT-HYB
SKU: 26610482
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Hybrid Type A/B tubes allow for installation on ballast or direct wiring to line voltage. Models available with field-adjustable CCT.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Lamp Type | LED |
No. of Lamps | 1 |
Rated Voltage | 120-277V |
Sign In or provide a ZIP code
to view pricing.
RAB Lighting
T8 LED Single End, 3K/35K/4K/5K/65K, 2,218 lm, 120-277V, 48 in, 15W
MFR #: T8-15-48G-8CCT-HYB
SKU: 26610482
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Hybrid Type A/B tubes allow for installation on ballast or direct wiring to line voltage. Models available with field-adjustable CCT.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Lamp Type | LED |
No. of Lamps | 1 |
Rated Voltage | 120-277V |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.