COOPER LIGHTING SOLUTIONS
Surround Frame Selectable, 2x4 Electable Drop Lens LED
MFR #: 24SFS-L3C4-UNV
SKU: 26726901
UPC: 80083293148
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
• 4 CCT Selectable Color in 80 CRI: 3000K, 3500K, 4000K, 5000K
• Selectable Lumens- Low, Medium, High settings from 2,000-8,500
• High efficacy up to 150 lm/W for DLC compliance and rebates
• Versatile mounting allows for mounting in existing T-grid or surface/suspension with additional kit
• 0-10V continuous dimming to 5% for increased energy savings
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 80083293148 |
Mounting Type | Surface/Suspended |
Amperage Rating | 0.17A at 277V |
Color Temperature (Kelvin) | 5000K |
Lamp Type | LED |
Lamp Watts | 47W |
Rated Voltage | 120-277V |
Sign In or provide a ZIP code
to view pricing.
COOPER LIGHTING SOLUTIONS
Surround Frame Selectable, 2x4 Electable Drop Lens LED
MFR #: 24SFS-L3C4-UNV
SKU: 26726901
UPC: 80083293148
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
• 4 CCT Selectable Color in 80 CRI: 3000K, 3500K, 4000K, 5000K
• Selectable Lumens- Low, Medium, High settings from 2,000-8,500
• High efficacy up to 150 lm/W for DLC compliance and rebates
• Versatile mounting allows for mounting in existing T-grid or surface/suspension with additional kit
• 0-10V continuous dimming to 5% for increased energy savings
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 80083293148 |
Mounting Type | Surface/Suspended |
Amperage Rating | 0.17A at 277V |
Color Temperature (Kelvin) | 5000K |
Lamp Type | LED |
Lamp Watts | 47W |
Rated Voltage | 120-277V |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.