GAI-Tronics
Surface-Mount Enclosure, Aluminum, Polyurethane Finish, Red, 6.37 L x 12.3 H x 10.31 in. W
MFR #: 236-001RD
SKU: 99480618
Red enclosure allows for surface mounting of GAI-Tronics RED ALERT® flush-mount telephones and rugged handset telephones. These enclosures provide weatherproof protection for the telephone electronics and are aesthetically appealing.
View More
keyboard_arrow_down
keyboard_arrow_up
Includes
(2) Phone Decal
Warranty
1-Year
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39121300 |
Material | Aluminum |
Type | Hooded |
Use With | 270 Series and Flush Mount Telephone |
Color | Red |
Color Family | Red |
Length | 6.37 in. |
Sign In or provide a ZIP code
to view pricing.
GAI-Tronics
Surface-Mount Enclosure, Aluminum, Polyurethane Finish, Red, 6.37 L x 12.3 H x 10.31 in. W
MFR #: 236-001RD
SKU: 99480618
Sign In or provide a ZIP code
to view pricing.
Red enclosure allows for surface mounting of GAI-Tronics RED ALERT® flush-mount telephones and rugged handset telephones. These enclosures provide weatherproof protection for the telephone electronics and are aesthetically appealing.
View More
keyboard_arrow_down
keyboard_arrow_up
Includes
(2) Phone Decal
Warranty
1-Year
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39121300 |
Material | Aluminum |
Type | Hooded |
Use With | 270 Series and Flush Mount Telephone |
Color | Red |
Color Family | Red |
Length | 6.37 in. |
Sign In or provide a
ZIP code to view pricing.