Cooper Lighting
Sure-Lites®, LPX6 Series, Emergency Exit Sign, Polycarbonate, Black, 0.98/1.04W
MFR #: LPX6BK
SKU: 25266734
UPC: 08008353275
View More
keyboard_arrow_down
keyboard_arrow_up
- Dual voltage input
- Snap-out or snap-in chevron directional indicators
- Single and double face
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 08008353275 |
UNSPSC | 39111708 |
Brand | Sure-Lites |
Series | LPX6 Series |
Color | Black |
Battery Type | Nickel Cadmium (NiCad) |
Housing Material | Polycarbonate |
Lamp Type | LED |
Color Family | Black |
Sign In or provide a ZIP code
to view pricing.
Cooper Lighting
Sure-Lites®, LPX6 Series, Emergency Exit Sign, Polycarbonate, Black, 0.98/1.04W
MFR #: LPX6BK
SKU: 25266734
UPC: 08008353275
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
- Dual voltage input
- Snap-out or snap-in chevron directional indicators
- Single and double face
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 08008353275 |
UNSPSC | 39111708 |
Brand | Sure-Lites |
Series | LPX6 Series |
Color | Black |
Battery Type | Nickel Cadmium (NiCad) |
Housing Material | Polycarbonate |
Lamp Type | LED |
Color Family | Black |
Sign In or provide a
ZIP code to view pricing.