
Sure-Lites®, LPX Series, Emergency Exit Lamp, Thermoplastic, 120 to 277V ac, Green/Red/White, 10-1/2 L x 4-1/4 H x 24 W in.
×
Cooper Lighting
Sure-Lites®, LPX Series, Emergency Exit Lamp, Thermoplastic, 120 to 277V ac, Green/Red/White, 10-1/2 L x 4-1/4 H x 24 W in.
MFR #: LPX7DHNC
SKU: 25749355
UPC: 08008360494
Durable steel construction, attractive styling and high efficiency illumination make this series compatible in commercial, institutional, and multi-housing applications.
View More
keyboard_arrow_down
keyboard_arrow_up
Standard: UL924 Listed; Damp Location
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 08008360494 |
UNSPSC | 39111708 |
Brand | Sure-Lites |
Series | LPX Series |
Color | Green/Red/White |
Battery Type | Nickel Cadmium (NiCad) |
Housing Material | Thermoplastic |
Lamp Type | LED |
Color Family | Multi |
Sign In or provide a ZIP code
to view pricing.
Cooper Lighting
Sure-Lites®, LPX Series, Emergency Exit Lamp, Thermoplastic, 120 to 277V ac, Green/Red/White, 10-1/2 L x 4-1/4 H x 24 W in.
MFR #: LPX7DHNC
SKU: 25749355
UPC: 08008360494

Sure-Lites®, LPX Series, Emergency Exit Lamp, Thermoplastic, 120 to 277V ac, Green/Red/White, 10-1/2 L x 4-1/4 H x 24 W in.
×
Sign In or provide a ZIP code
to view pricing.
Durable steel construction, attractive styling and high efficiency illumination make this series compatible in commercial, institutional, and multi-housing applications.
View More
keyboard_arrow_down
keyboard_arrow_up
Standard: UL924 Listed; Damp Location
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 08008360494 |
UNSPSC | 39111708 |
Brand | Sure-Lites |
Series | LPX Series |
Color | Green/Red/White |
Battery Type | Nickel Cadmium (NiCad) |
Housing Material | Thermoplastic |
Lamp Type | LED |
Color Family | Multi |
Sign In or provide a
ZIP code to view pricing.