
SuperSlick Elite® Building Wire, Nylon, 12 AWG, 600V ac, 19-Conductor, Solid, 0.128 in. O.D., 2500 ft., Green/White
×
Encore Wire
SuperSlick Elite® Building Wire, Nylon, 12 AWG, 600V ac, 19-Conductor, Solid, 0.128 in. O.D., 2500 ft., Green/White
MFR #: THHN-12-SOL-WHT/GRN-2500R
SKU: 25431811
UPC: 73937389421
View More
keyboard_arrow_down
keyboard_arrow_up
A Great Alternative to Eliminate the Need for Lube, Slick Nylon Outer Jacket for Easy Pulling
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 73937389421 |
UNSPSC | 26121614 |
Brand | SuperSlick Elite |
Standard | UL Listed, CSA Certified, ARRA Compliant and RoHS Compliant |
Application | Dry Locations, New Construction, Rewiring, Wet Locations |
Type | THHN |
Color | Green/White |
Conductor Size | 12 AWG |
Conductor Material | Bare Copper |
Insulation Material | PVC |
Jacket Material | Nylon |
No. of Conductors | 19 |
Outer Diameter | 0.128 in. |
Solid/Stranded | Solid |
Temp. Rating | 90 °C |
Color Family | Multi |
Length | 2500 ft. |
Sign In or provide a ZIP code
to view pricing.
Encore Wire
SuperSlick Elite® Building Wire, Nylon, 12 AWG, 600V ac, 19-Conductor, Solid, 0.128 in. O.D., 2500 ft., Green/White
MFR #: THHN-12-SOL-WHT/GRN-2500R
SKU: 25431811
UPC: 73937389421

SuperSlick Elite® Building Wire, Nylon, 12 AWG, 600V ac, 19-Conductor, Solid, 0.128 in. O.D., 2500 ft., Green/White
×
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
A Great Alternative to Eliminate the Need for Lube, Slick Nylon Outer Jacket for Easy Pulling
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 73937389421 |
UNSPSC | 26121614 |
Brand | SuperSlick Elite |
Standard | UL Listed, CSA Certified, ARRA Compliant and RoHS Compliant |
Application | Dry Locations, New Construction, Rewiring, Wet Locations |
Type | THHN |
Color | Green/White |
Conductor Size | 12 AWG |
Conductor Material | Bare Copper |
Insulation Material | PVC |
Jacket Material | Nylon |
No. of Conductors | 19 |
Outer Diameter | 0.128 in. |
Solid/Stranded | Solid |
Temp. Rating | 90 °C |
Color Family | Multi |
Length | 2500 ft. |
Sign In or provide a
ZIP code to view pricing.