Allied Tube and Conduit (Atkore)
Strut, Steel, Pre-Galvanized, 1-5/8 x 1-5/8 in., Knockout, 12 ga., 10 ft. L
MFR #: PS 200 KO6 10 PG
SKU: 88304469
UPC: 70231653029
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 70231653029 |
UNSPSC | 30101804 |
Finish | Pre-Galvanized |
Channel Material | Steel |
Gauge | 12 |
Strut Channel Style | Slotted |
Length | 10 ft. |
Sign In or provide a ZIP code
to view pricing.
Allied Tube and Conduit (Atkore)
Strut, Steel, Pre-Galvanized, 1-5/8 x 1-5/8 in., Knockout, 12 ga., 10 ft. L
MFR #: PS 200 KO6 10 PG
SKU: 88304469
UPC: 70231653029
Sign In or provide a ZIP code
to view pricing.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 70231653029 |
UNSPSC | 30101804 |
Finish | Pre-Galvanized |
Channel Material | Steel |
Gauge | 12 |
Strut Channel Style | Slotted |
Length | 10 ft. |
Sign In or provide a
ZIP code to view pricing.