B-Line (Eaton)
Strut, 7/8 in, Steel, 120 in L, 16 ga., 9/16 x 1-1/8 (Slot) in, 120 x 1-5/8 x 1-5/8 in. Channel, 1-5/8 in. H, 1-5/8 in. W
MFR #: B26SH-120GLV
SKU: 88035702
UPC: 78101122930
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78101122930 |
UNSPSC | 30101804 |
Finish | Galvanized |
Channel Dimensions | 1-5/8 in. H x 1-5/8 in. W |
Channel Material | Steel |
Channel Openings | 7/8 in. |
Gauge | 16 |
Strut Channel Style | Slotted |
Length | 10 ft. |
Height | 1-5/8 in. |
Sign In or provide a ZIP code
to view pricing.
B-Line (Eaton)
Strut, 7/8 in, Steel, 120 in L, 16 ga., 9/16 x 1-1/8 (Slot) in, 120 x 1-5/8 x 1-5/8 in. Channel, 1-5/8 in. H, 1-5/8 in. W
MFR #: B26SH-120GLV
SKU: 88035702
UPC: 78101122930
Sign In or provide a ZIP code
to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78101122930 |
UNSPSC | 30101804 |
Finish | Galvanized |
Channel Dimensions | 1-5/8 in. H x 1-5/8 in. W |
Channel Material | Steel |
Channel Openings | 7/8 in. |
Gauge | 16 |
Strut Channel Style | Slotted |
Length | 10 ft. |
Height | 1-5/8 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.