Helping all your operations run smoothly. Register today. Register
1 (855) 347-2839
CHAT SUPPORT
Skip to content Skip to navigation menu

Panduit

StructuredGround™ Universal Ground Bar, Silver, Copper, Tin-Plated, 11.64 in. L

MFR #: UGB2/0-414-18
SKU: 25419602
UPC: 07498340224

View More

The UGB2/0-414-18 Universal Ground Bar securely terminates the main equipment grounding conductor with a compression or mechanical connector in any control panel or enclosure. The universal ground bar accepts #14 – #4 AWG wire in 18 wire ports and up to a 2/0 AWG main equipment grounding conductor with a compression or mechanical connector. Several mounting options are available, including bonding stand-offs, isolation stand-offs, and direct mounting to a panel.

   Product Details

ECCN EAR99
Country of Origin MX - Mexico
UPC 07498340224
UNSPSC 46182103
Brand StructuredGround
Finish Tin-Plated
Standard UL 467 and CSA certified 22.2 no.41
Application Control Panel or Enclosure
Material Copper
Lug Wire Size 14-4 AWG
Length 11.64 in.
Height 0.48 in.
Width 0.62 in.
No. of Ports 18

Something incorrect? Let us know

CANCEL

Panduit

StructuredGround™ Universal Ground Bar, Silver, Copper, Tin-Plated, 11.64 in. L

MFR #: UGB2/0-414-18
SKU: 25419602
UPC: 07498340224

View More

The UGB2/0-414-18 Universal Ground Bar securely terminates the main equipment grounding conductor with a compression or mechanical connector in any control panel or enclosure. The universal ground bar accepts #14 – #4 AWG wire in 18 wire ports and up to a 2/0 AWG main equipment grounding conductor with a compression or mechanical connector. Several mounting options are available, including bonding stand-offs, isolation stand-offs, and direct mounting to a panel.

   Product Details

ECCN EAR99
Country of Origin MX - Mexico
UPC 07498340224
UNSPSC 46182103
Brand StructuredGround
Finish Tin-Plated
Standard UL 467 and CSA certified 22.2 no.41
Application Control Panel or Enclosure
Material Copper
Lug Wire Size 14-4 AWG
Length 11.64 in.
Height 0.48 in.
Width 0.62 in.
No. of Ports 18

Something incorrect? Let us know

CANCEL