Leviton
Structured Media®, Telephone Distribution Board, ABS, 110-Type IDC, 12-Port, 4-Pair, White, 13.3 H x 12.6 W x 21 in. D
MFR #: 47603-412
SKU: 25642280
UPC: 07847729084
Leviton’s Pre-configured Structured Cabling Panels combine some of Leviton’s most popular voice, data and radio frequency modules to create an economical, one stop home media distribution point.
View More
keyboard_arrow_down
keyboard_arrow_up
- Determine outlet locations and carefully plan cable routing to ensure the selected panel satisfies requirements
- Fits easily into any Leviton® structured Media® enclosure or can be used as a stand-alone unit
- Additional Category 5e and Category 6 Voice and Data Boards
- Install 75 Ohm termination caps on unused outputs of 8-Way video splitter to reduce signal distortion or “ghosting"
- 12 modular RJ-45 connector outputs
Standards Compliance
cULus Listed
ANSI/TIA-568-C.2
ANSI/TIA-1096-A
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 07847729084 |
UNSPSC | 43223309 |
Brand | Structured Media |
Material | ABS |
Color | White |
Connector Type | RJ-45 |
Phone Jack | 12 8P8C |
Color Family | White |
Sign In or provide a ZIP code
to view pricing.
Leviton
Structured Media®, Telephone Distribution Board, ABS, 110-Type IDC, 12-Port, 4-Pair, White, 13.3 H x 12.6 W x 21 in. D
MFR #: 47603-412
SKU: 25642280
UPC: 07847729084
Sign In or provide a ZIP code
to view pricing.
Leviton’s Pre-configured Structured Cabling Panels combine some of Leviton’s most popular voice, data and radio frequency modules to create an economical, one stop home media distribution point.
View More
keyboard_arrow_down
keyboard_arrow_up
- Determine outlet locations and carefully plan cable routing to ensure the selected panel satisfies requirements
- Fits easily into any Leviton® structured Media® enclosure or can be used as a stand-alone unit
- Additional Category 5e and Category 6 Voice and Data Boards
- Install 75 Ohm termination caps on unused outputs of 8-Way video splitter to reduce signal distortion or “ghosting"
- 12 modular RJ-45 connector outputs
Standards Compliance
cULus Listed
ANSI/TIA-568-C.2
ANSI/TIA-1096-A
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 07847729084 |
UNSPSC | 43223309 |
Brand | Structured Media |
Material | ABS |
Color | White |
Connector Type | RJ-45 |
Phone Jack | 12 8P8C |
Color Family | White |
Sign In or provide a
ZIP code to view pricing.