Maclean Power Systems
Strand Vise, 5/16 in. Strand, 14 x 5.38 x 2.25 in.
MFR #: 5251
SKU: 88226982
UPC: 66271100062
View More
keyboard_arrow_down
keyboard_arrow_up
- Rated to hold a minimum of 90% of RBS of approved strands
- Used in applications for deadending or splicing overhead or down guy wires
- Universal series connectors are recommended for use on Alumoweld and Extra High Strength galvanized steel strand
- All Grades series connectors are recommended for use on common grade, Siemens-Martin, high strength and utility grade galvanized steel strand
Approvals
RUS
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
UPC | 66271100062 |
UNSPSC | 39121421 |
Strand Size | 5/16 in. |
Sign In or provide a ZIP code
to view pricing.
Maclean Power Systems
Strand Vise, 5/16 in. Strand, 14 x 5.38 x 2.25 in.
MFR #: 5251
SKU: 88226982
UPC: 66271100062
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
- Rated to hold a minimum of 90% of RBS of approved strands
- Used in applications for deadending or splicing overhead or down guy wires
- Universal series connectors are recommended for use on Alumoweld and Extra High Strength galvanized steel strand
- All Grades series connectors are recommended for use on common grade, Siemens-Martin, high strength and utility grade galvanized steel strand
Approvals
RUS
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
UPC | 66271100062 |
UNSPSC | 39121421 |
Strand Size | 5/16 in. |
Sign In or provide a
ZIP code to view pricing.