Hubbell Wiring Device - Kellems
Straight Blade Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, White
MFR #: 5362AW
SKU: 26486583
UPC: 78358553121
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
White 20A 125V 2P3W grounding industrial grade duplex straight blade receptacle.
View More
keyboard_arrow_down
keyboard_arrow_up
Self Grounding
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | CN - China |
---|---|
UPC | 78358553121 |
UNSPSC | 39121406 |
Standard | UL File No. E2186, Certified to CSA 22.2, No. 42 File 285, Fed. Spec. W-C-596, NEMA® WD-6 Compliant |
Application | Hubbell-Pro Heavy Duty |
Material | Thermoplastic/Composite |
Mounting Type | Screw |
Color | White |
AWG Range | #12 AWG to #10 AWG |
No. of Wires | 3 |
Rated Voltage | 125V |
Style | Finder Groove Face |
Color Family | White |
No. of Poles | 2 |
Sign In or provide a ZIP code
to view pricing.
Hubbell Wiring Device - Kellems
Straight Blade Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, White
MFR #: 5362AW
SKU: 26486583
UPC: 78358553121
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
White 20A 125V 2P3W grounding industrial grade duplex straight blade receptacle.
View More
keyboard_arrow_down
keyboard_arrow_up
Self Grounding
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | CN - China |
---|---|
UPC | 78358553121 |
UNSPSC | 39121406 |
Standard | UL File No. E2186, Certified to CSA 22.2, No. 42 File 285, Fed. Spec. W-C-596, NEMA® WD-6 Compliant |
Application | Hubbell-Pro Heavy Duty |
Material | Thermoplastic/Composite |
Mounting Type | Screw |
Color | White |
AWG Range | #12 AWG to #10 AWG |
No. of Wires | 3 |
Rated Voltage | 125V |
Style | Finder Groove Face |
Color Family | White |
No. of Poles | 2 |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.