Chief Manufacturing
Storage Box, Wall Mount, 14.25 H x 14.25 W x 3.9 D in., Black/White
MFR #: PAC526
SKU: 25728572
UPC: 84187216141
The PAC526 simplifies flat panel installation by providing an organized, recessed space for routing excess cables and for attaching surge protectors/power conditioners.
View More
keyboard_arrow_down
keyboard_arrow_up
- Multiple depth break away edge allows compatibility with standard 3.5 in. studs & 2.5 in. studs
- Pre and post construction installation options
- Drywall and stud mountable
- Knockouts for single gang outlets and 1-1/4 in., 1 in. & 1/2 in. conduit
- Integrated universal zip tie anchor points
- Landscape/Portrait installation
- Stores a large variety of AV components
- Paintable flange to blend in any environment
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 84187216141 |
Brand | Chief |
Use With | Storage Box |
Color | Black |
Color Family | Black |
Height | 14.25 in. |
Depth | 3.9 in. |
Width | 14.25 in. |
Sign In or provide a ZIP code
to view pricing.
Chief Manufacturing
Storage Box, Wall Mount, 14.25 H x 14.25 W x 3.9 D in., Black/White
MFR #: PAC526
SKU: 25728572
UPC: 84187216141
Sign In or provide a ZIP code
to view pricing.
The PAC526 simplifies flat panel installation by providing an organized, recessed space for routing excess cables and for attaching surge protectors/power conditioners.
View More
keyboard_arrow_down
keyboard_arrow_up
- Multiple depth break away edge allows compatibility with standard 3.5 in. studs & 2.5 in. studs
- Pre and post construction installation options
- Drywall and stud mountable
- Knockouts for single gang outlets and 1-1/4 in., 1 in. & 1/2 in. conduit
- Integrated universal zip tie anchor points
- Landscape/Portrait installation
- Stores a large variety of AV components
- Paintable flange to blend in any environment
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 84187216141 |
Brand | Chief |
Use With | Storage Box |
Color | Black |
Color Family | Black |
Height | 14.25 in. |
Depth | 3.9 in. |
Width | 14.25 in. |
Sign In or provide a
ZIP code to view pricing.