Milwaukee Tool
Step Bit, 7/8 to 1-1/8 in.
MFR #: 48-89-9209
SKU: 25643648
UPC: 04524230771
JAM-FREE Performance: Dual-flute design provides greater speed and control
View More
keyboard_arrow_down
keyboard_arrow_up
Milwaukee® step drill bits with jam-free performance feature a dual-flute design delivering up to 2X faster hole times, up to 4X longer life and up to 50% more holes per battery charge than the competition. Ideal for drilling large and small-diameter holes in steel and plastic, these bits are optimized for cordless drills in high speed. The Rapid Strike™ tip allows for fast, accurate starts that generate less heat, resulting in longer bit tip life. Black oxide coating also enhances durability, hole quality and bit life. For user convenience and accuracy, each bit has laser-engraved reference marks you can see while drilling. The 3-flat Secure-Grip™ shank ensures a solid connection with the drill chuck. The #9 step drill bit has 2 hole sizes: 7/8 in. and 1-1/8 in.. jam-free performance in high speed with most professional 18 Volt cordless drills with lithium-ion battery technology.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 04524230771 |
UNSPSC | 27112845 |
Material | High Speed Steel |
Type | Step Bit |
Use With | Steel and Plastic |
Hole Size | 7/8"-1-1/8" |
Kit Includes | (1) #9 Step Drill Bit, 7/8" & 1-1/8" (48-89-9209) |
No. of Pieces | 1 Pc. |
Sign In or provide a ZIP code
to view pricing.
Milwaukee Tool
Step Bit, 7/8 to 1-1/8 in.
MFR #: 48-89-9209
SKU: 25643648
UPC: 04524230771
Sign In or provide a ZIP code
to view pricing.
JAM-FREE Performance: Dual-flute design provides greater speed and control
View More
keyboard_arrow_down
keyboard_arrow_up
Milwaukee® step drill bits with jam-free performance feature a dual-flute design delivering up to 2X faster hole times, up to 4X longer life and up to 50% more holes per battery charge than the competition. Ideal for drilling large and small-diameter holes in steel and plastic, these bits are optimized for cordless drills in high speed. The Rapid Strike™ tip allows for fast, accurate starts that generate less heat, resulting in longer bit tip life. Black oxide coating also enhances durability, hole quality and bit life. For user convenience and accuracy, each bit has laser-engraved reference marks you can see while drilling. The 3-flat Secure-Grip™ shank ensures a solid connection with the drill chuck. The #9 step drill bit has 2 hole sizes: 7/8 in. and 1-1/8 in.. jam-free performance in high speed with most professional 18 Volt cordless drills with lithium-ion battery technology.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 04524230771 |
UNSPSC | 27112845 |
Material | High Speed Steel |
Type | Step Bit |
Use With | Steel and Plastic |
Hole Size | 7/8"-1-1/8" |
Kit Includes | (1) #9 Step Drill Bit, 7/8" & 1-1/8" (48-89-9209) |
No. of Pieces | 1 Pc. |
Sign In or provide a
ZIP code to view pricing.