Juno (Acuity)
Std. Sloped - Lensed Shower Trim Flat Diffuser
MFR #: 610 WWH
SKU: 95013367
UPC: 66120900963
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 66120900963 |
UNSPSC | 39111531 |
Application | Recessed Commercial; Recessed Residential; Damp Location; Wet Location |
Mounting Type | Recessed |
Color | White |
Lamp Type | LED |
Outer Diameter | 6 in. |
Shape | Oval |
Color Family | White |
Sign In or provide a ZIP code
to view pricing.
Juno (Acuity)
Std. Sloped - Lensed Shower Trim Flat Diffuser
MFR #: 610 WWH
SKU: 95013367
UPC: 66120900963
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 66120900963 |
UNSPSC | 39111531 |
Application | Recessed Commercial; Recessed Residential; Damp Location; Wet Location |
Mounting Type | Recessed |
Color | White |
Lamp Type | LED |
Outer Diameter | 6 in. |
Shape | Oval |
Color Family | White |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.