RF Industries
Standard RJ11 Plug; 6 Pos 4 Cont; Ul 94V-2 Flame Grade
MFR #: RJ11-6P4C
SKU: 26576980
View More
keyboard_arrow_down
keyboard_arrow_up
RF Industries designs and manufactures a broad range of interconnect products across diversified, growing markets including wireless/wireline telecom, data communications and industrial. Our products include RF connectors, coaxial cables, data cables, wire harnesses, fiber optic cables, custom cabling, energy-efficient cooling systems and integrated small cell enclosures.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UNSPSC | 39121400 |
Length | 0.627 in. |
Height | 0.405 in. |
Width | 0.405 in. |
Sign In or provide a ZIP code
to view pricing.
RF Industries
Standard RJ11 Plug; 6 Pos 4 Cont; Ul 94V-2 Flame Grade
MFR #: RJ11-6P4C
SKU: 26576980
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
RF Industries designs and manufactures a broad range of interconnect products across diversified, growing markets including wireless/wireline telecom, data communications and industrial. Our products include RF connectors, coaxial cables, data cables, wire harnesses, fiber optic cables, custom cabling, energy-efficient cooling systems and integrated small cell enclosures.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UNSPSC | 39121400 |
Length | 0.627 in. |
Height | 0.405 in. |
Width | 0.405 in. |
Sign In or provide a
ZIP code to view pricing.