
Standard Power Cord, 12 AWG, Blue, 3 ft.
×
Raritan
Standard Power Cord, 12 AWG, Blue, 3 ft.
MFR #: SLC20C19-3FTK2-6PK
SKU: 25980248
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Raritan's iPDUs are equipped with patented SecureLock™ receptacles that when mated with genuine SecureLock power cords create a positive, locking physical connection that holds the cord in place with tabs.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 26121636 |
Color | Blue |
Conductor Size | 12 AWG |
Temp. Rating | 221 °F |
Color Family | Blue |
Length | 3 ft. |
Sign In or provide a ZIP code
to view pricing.
Raritan
Standard Power Cord, 12 AWG, Blue, 3 ft.
MFR #: SLC20C19-3FTK2-6PK
SKU: 25980248

Standard Power Cord, 12 AWG, Blue, 3 ft.
×
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Raritan's iPDUs are equipped with patented SecureLock™ receptacles that when mated with genuine SecureLock power cords create a positive, locking physical connection that holds the cord in place with tabs.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 26121636 |
Color | Blue |
Conductor Size | 12 AWG |
Temp. Rating | 221 °F |
Color Family | Blue |
Length | 3 ft. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.