
ST OM4 UPC Simplex Splice on Fiber Optic Connector .9mm
×
UCL Swift Americas
ST OM4 UPC Simplex Splice on Fiber Optic Connector .9mm
MFR #: ST-OM4-UPC-09
SKU: 26349660
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Splice On Connector ST Simplex Multimode OM4 UPC UPC 900 Micron
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Type | fiber optic connector |
Color | Aqua |
Connector Type | ST |
Fiber Category | Multimode |
Fiber Diameter | .9 mm |
Color Family | Blue |
Sign In or provide a ZIP code
to view pricing.
UCL Swift Americas
ST OM4 UPC Simplex Splice on Fiber Optic Connector .9mm
MFR #: ST-OM4-UPC-09
SKU: 26349660

ST OM4 UPC Simplex Splice on Fiber Optic Connector .9mm
×
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Splice On Connector ST Simplex Multimode OM4 UPC UPC 900 Micron
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Type | fiber optic connector |
Color | Aqua |
Connector Type | ST |
Fiber Category | Multimode |
Fiber Diameter | .9 mm |
Color Family | Blue |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.