Cooper Power Systems (Eaton)
Squeezon Series, Connector, Copper, 2-Conductors, #2,4,6, Solid Tap/Run, #4, 6 Stranded Tap/Run, 0.78 L x 0.59 W x 1.19 in. H
MFR #: 302-82
SKU: 88146264
The side slots, similar to those on ultra range aluminum Squeezon connectors, provide a wide conductor range and reduce the handle load on those connectors that can be applied with mechanical type tools.
View More
keyboard_arrow_down
keyboard_arrow_up
Eaton’s Cooper Power series Kearney line offers a wide variety of distribution class connectors such as tension sleeves, tee tap terminals, stirrups, overhead splices, terminals and wireclips. The Kearney line also includes insulating mastics and sealers
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39121409 |
Series | Squeezon Series |
Material | Copper |
Main Conductor Size | #2,4,6, Solid, #4, 6 Stranded |
Sign In or provide a ZIP code
to view pricing.
Cooper Power Systems (Eaton)
Squeezon Series, Connector, Copper, 2-Conductors, #2,4,6, Solid Tap/Run, #4, 6 Stranded Tap/Run, 0.78 L x 0.59 W x 1.19 in. H
MFR #: 302-82
SKU: 88146264
Sign In or provide a ZIP code
to view pricing.
The side slots, similar to those on ultra range aluminum Squeezon connectors, provide a wide conductor range and reduce the handle load on those connectors that can be applied with mechanical type tools.
View More
keyboard_arrow_down
keyboard_arrow_up
Eaton’s Cooper Power series Kearney line offers a wide variety of distribution class connectors such as tension sleeves, tee tap terminals, stirrups, overhead splices, terminals and wireclips. The Kearney line also includes insulating mastics and sealers
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39121409 |
Series | Squeezon Series |
Material | Copper |
Main Conductor Size | #2,4,6, Solid, #4, 6 Stranded |
Sign In or provide a
ZIP code to view pricing.