Maclean Power Systems
Square Barbed Shank, Galvanized, 2 L x 5/8 in. W, 0.165 in. Wire Diameter
MFR #: J7672
SKU: 97114331
UPC: 66271111606
Square barbed shank 2 L x 5/8 in. W for 0.165 in. diameter ground wire use.
View More
keyboard_arrow_down
keyboard_arrow_up
- Barbed shank provides increased retention in wood fibers
- Stronger/ resists bending better than traditional round wire staples
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 66271111606 |
UNSPSC | 31162404 |
Material | Steel |
Length | 2 in. |
Width | 0.63 in. |
Sign In or provide a ZIP code
to view pricing.
Maclean Power Systems
Square Barbed Shank, Galvanized, 2 L x 5/8 in. W, 0.165 in. Wire Diameter
MFR #: J7672
SKU: 97114331
UPC: 66271111606
Sign In or provide a ZIP code
to view pricing.
Square barbed shank 2 L x 5/8 in. W for 0.165 in. diameter ground wire use.
View More
keyboard_arrow_down
keyboard_arrow_up
- Barbed shank provides increased retention in wood fibers
- Stronger/ resists bending better than traditional round wire staples
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 66271111606 |
UNSPSC | 31162404 |
Material | Steel |
Length | 2 in. |
Width | 0.63 in. |
Sign In or provide a
ZIP code to view pricing.