Maclean Power Systems
Spring Clip, Steel, Hot Dip Galvanized, 9/16 in. Opening
MFR #: J3540
SKU: 22075163
UPC: 66271123075
Spring, formed steel washers are used to keep units in tension when wood crossarm shrinkage occurs. Designed to enable the nut of a bolt to seat flat on the spring washer surface when it is compressed.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 66271123075 |
UNSPSC | 31161811 |
Material | Steel |
Length | 3-3/4 in. |
Diameter | 5/8 in. |
Sign In or provide a ZIP code
to view pricing.
Maclean Power Systems
Spring Clip, Steel, Hot Dip Galvanized, 9/16 in. Opening
MFR #: J3540
SKU: 22075163
UPC: 66271123075
Sign In or provide a ZIP code
to view pricing.
Spring, formed steel washers are used to keep units in tension when wood crossarm shrinkage occurs. Designed to enable the nut of a bolt to seat flat on the spring washer surface when it is compressed.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 66271123075 |
UNSPSC | 31161811 |
Material | Steel |
Length | 3-3/4 in. |
Diameter | 5/8 in. |
Sign In or provide a
ZIP code to view pricing.