Wilson Electronics
Splitter 4 Way -6 dB 600-4000MHz w/N Female Connectors
MFR #: 859117
SKU: 26681287
UPC: 81000596412
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Use with Wilson Electronics solutions
View More
keyboard_arrow_down
keyboard_arrow_up
4-way splitter; evenly splits signal between 4 antennas. Required to add C-Band antennas/repeaters to existing system. Frequencies 600-4,000 MHz. N-Female connectors. Band 71, C-Band
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 81000596412 |
Brand | WilsonPro |
Connector Type | N-Female |
Frequency Rating | 600-4000 |
Impedance | 52 Ohm |
No. of Splits | 4 |
Sign In or provide a ZIP code
to view pricing.
Wilson Electronics
Splitter 4 Way -6 dB 600-4000MHz w/N Female Connectors
MFR #: 859117
SKU: 26681287
UPC: 81000596412
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Use with Wilson Electronics solutions
View More
keyboard_arrow_down
keyboard_arrow_up
4-way splitter; evenly splits signal between 4 antennas. Required to add C-Band antennas/repeaters to existing system. Frequencies 600-4,000 MHz. N-Female connectors. Band 71, C-Band
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 81000596412 |
Brand | WilsonPro |
Connector Type | N-Female |
Frequency Rating | 600-4000 |
Impedance | 52 Ohm |
No. of Splits | 4 |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.