Wilson Electronics
Splitter 2 Way -3 dB 600-4000 MHz w/N Female Connectors
MFR #: 859105
SKU: 26658302
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Use with Wilson Electronics solutions
View More
keyboard_arrow_down
keyboard_arrow_up
2-way splitter; splits signal evenly between 2 antennas. Required to add C-Band antennas/repeaters to existing system. Frequencies 600-4,000 MHz. N-Female connectors. Band 71, C-Band
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | WilsonPro |
Connector Type | N-Female |
Frequency Rating | 600-4000 |
Impedance | 50 Ohm |
No. of Splits | 2 |
Sign In or provide a ZIP code
to view pricing.
Wilson Electronics
Splitter 2 Way -3 dB 600-4000 MHz w/N Female Connectors
MFR #: 859105
SKU: 26658302
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Use with Wilson Electronics solutions
View More
keyboard_arrow_down
keyboard_arrow_up
2-way splitter; splits signal evenly between 2 antennas. Required to add C-Band antennas/repeaters to existing system. Frequencies 600-4,000 MHz. N-Female connectors. Band 71, C-Band
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | WilsonPro |
Connector Type | N-Female |
Frequency Rating | 600-4000 |
Impedance | 50 Ohm |
No. of Splits | 2 |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.