Shuster
Split Taper Bushing, Q2 x 1-11/16 in., Keyway - 3/8 x 3/16 in.
MFR #: SHUSTER Q2 1-11/16
SKU: 26543636
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Q2 X 1-11/16 in., Keyway - 3/8 x 3/16 in., Maximum Outisde Diameter - 2.875 in., Minimun Outside Diameter - 2.703 in., Shuster, Split Taper Bushing
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes bolts and washers.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | Q2 Series |
Alternate Manufacturer Part No. | 08251618 |
Material | Steel |
Outer Diameter | 2.875 in. |
Barrel Diameter | 2.875 in. |
Bolt Circle Diameter | 3.375 in. |
Bore Diameter | 1.687 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | Q2 |
Bushing Type | Split Taper Bushing |
Flange Thickness | 0.531 in. |
Keyway Size | 3/8 x 3/16 in. |
Length | 2.97 in. |
Sign In or provide a ZIP code
to view pricing.
Shuster
Split Taper Bushing, Q2 x 1-11/16 in., Keyway - 3/8 x 3/16 in.
MFR #: SHUSTER Q2 1-11/16
SKU: 26543636
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Q2 X 1-11/16 in., Keyway - 3/8 x 3/16 in., Maximum Outisde Diameter - 2.875 in., Minimun Outside Diameter - 2.703 in., Shuster, Split Taper Bushing
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes bolts and washers.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | Q2 Series |
Alternate Manufacturer Part No. | 08251618 |
Material | Steel |
Outer Diameter | 2.875 in. |
Barrel Diameter | 2.875 in. |
Bolt Circle Diameter | 3.375 in. |
Bore Diameter | 1.687 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | Q2 |
Bushing Type | Split Taper Bushing |
Flange Thickness | 0.531 in. |
Keyway Size | 3/8 x 3/16 in. |
Length | 2.97 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.