Shuster
Split Taper Bushing, Q1 x 2-1/2 in., Keyway - 1/2 x in.
MFR #: SHUSTER Q1 2-1/2
SKU: 26543629
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Q1 X 2-1/2 in., Keyway - 1/2 x in., Maximum Outisde Diameter - 2.875 in., Minimun Outside Diameter - 2.766 in., Shuster, Split Taper Bushing
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes bolts, washers and key stock.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | Q1 Series |
Alternate Manufacturer Part No. | 08251608 |
Material | Steel |
Outer Diameter | 2.875 in. |
Barrel Diameter | 2.875 in. |
Bolt Circle Diameter | 3.375 in. |
Bore Diameter | 2.50 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | Q1 |
Bushing Type | Split Taper Bushing |
Flange Thickness | 0.531 in. |
Keyway Size | 1/2 in. |
Length | 1.97 in. |
Sign In or provide a ZIP code
to view pricing.
Shuster
Split Taper Bushing, Q1 x 2-1/2 in., Keyway - 1/2 x in.
MFR #: SHUSTER Q1 2-1/2
SKU: 26543629
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Q1 X 2-1/2 in., Keyway - 1/2 x in., Maximum Outisde Diameter - 2.875 in., Minimun Outside Diameter - 2.766 in., Shuster, Split Taper Bushing
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes bolts, washers and key stock.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | Q1 Series |
Alternate Manufacturer Part No. | 08251608 |
Material | Steel |
Outer Diameter | 2.875 in. |
Barrel Diameter | 2.875 in. |
Bolt Circle Diameter | 3.375 in. |
Bore Diameter | 2.50 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | Q1 |
Bushing Type | Split Taper Bushing |
Flange Thickness | 0.531 in. |
Keyway Size | 1/2 in. |
Length | 1.97 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.