Shuster
Split Taper Bushing, P1 x 1-7/16 in., Keyway - 3/8 x 3/16 in.
MFR #: SHUSTER P1 1-7/16
SKU: 26543443
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
P1 X 1-7/16 in., Keyway - 3/8 x 3/16 in., Maximum Outisde Diameter - 1.938 in., Minimun Outside Diameter - 1.856 in., Shuster, Split Taper Bushing
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes bolts and washers.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | P1 Series |
Alternate Manufacturer Part No. | 08251584 |
Material | Steel |
Outer Diameter | 1.938 in. |
Barrel Diameter | 1.938 in. |
Bolt Circle Diameter | 2.438 in. |
Bore Diameter | 1.437 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | P1 |
Bushing Type | Split Taper Bushing |
Flange Thickness | 0.413 in. |
Keyway Size | 3/8 x 3/16 in. |
Length | 1.53 in. |
Sign In or provide a ZIP code
to view pricing.
Shuster
Split Taper Bushing, P1 x 1-7/16 in., Keyway - 3/8 x 3/16 in.
MFR #: SHUSTER P1 1-7/16
SKU: 26543443
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
P1 X 1-7/16 in., Keyway - 3/8 x 3/16 in., Maximum Outisde Diameter - 1.938 in., Minimun Outside Diameter - 1.856 in., Shuster, Split Taper Bushing
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes bolts and washers.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | P1 Series |
Alternate Manufacturer Part No. | 08251584 |
Material | Steel |
Outer Diameter | 1.938 in. |
Barrel Diameter | 1.938 in. |
Bolt Circle Diameter | 2.438 in. |
Bore Diameter | 1.437 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | P1 |
Bushing Type | Split Taper Bushing |
Flange Thickness | 0.413 in. |
Keyway Size | 3/8 x 3/16 in. |
Length | 1.53 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.