Shuster
Split Taper Bushing, H x 1-1/4 in., Keyway - 1/4 x 1/16 in.
MFR #: SHUSTER H 1-1/4
SKU: 26542792
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
H X 1-1/4 in., Keyway - 1/4 x 1/16 in., Maximum Outisde Diameter - 1.625 in., Minimun Outside Diameter - 1.57 in., Shuster, Split Taper Bushing
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes bolts, washers and key stock.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | H Series |
Alternate Manufacturer Part No. | 08251572 |
Material | Steel |
Outer Diameter | 1.625 in. |
Barrel Diameter | 1.625 in. |
Bolt Circle Diameter | 2 in. |
Bore Diameter | 1.25 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | H |
Bushing Type | Split Taper Bushing |
Flange Thickness | 0.250 in. |
Keyway Size | 1/4 x 1/16 in. |
Length | 1 in. |
Sign In or provide a ZIP code
to view pricing.
Shuster
Split Taper Bushing, H x 1-1/4 in., Keyway - 1/4 x 1/16 in.
MFR #: SHUSTER H 1-1/4
SKU: 26542792
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
H X 1-1/4 in., Keyway - 1/4 x 1/16 in., Maximum Outisde Diameter - 1.625 in., Minimun Outside Diameter - 1.57 in., Shuster, Split Taper Bushing
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes bolts, washers and key stock.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | H Series |
Alternate Manufacturer Part No. | 08251572 |
Material | Steel |
Outer Diameter | 1.625 in. |
Barrel Diameter | 1.625 in. |
Bolt Circle Diameter | 2 in. |
Bore Diameter | 1.25 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | H |
Bushing Type | Split Taper Bushing |
Flange Thickness | 0.250 in. |
Keyway Size | 1/4 x 1/16 in. |
Length | 1 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.